1/4 Turn Latch Electrical Enclosures, 12 in H, 10 in D, 12 in W, NEMA 4X, Carbon Steel
Mfr # BN4121210CHQT
Zoro # G9554977
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BN4121210CHQT
Zoro #
G9554977
UPC #
786725880317
Country of Origin
United States
Dimensions
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
10 in
Width
12.00"
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material
Carbon Steel
NEMA Rating
4X/IP 66
Standards
cULus
Features
Accessory Type
JIC Continuous Hinge,N4,Qtr Trn,12 x 12 x 10",CS Gray
Weight
19 lb.
Capacity
1440 cu.in
Application
Description
JIC Continuous Hinge,N4,Qtr Trn,12 x 12 x 10 In.,CS Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.