
Padlockable Hasp and Staple Electrical Enclosures, 20 in H, 6 in D, 20 in W
Mfr # ALN4202006
Zoro # G7339415
product price: $1,160.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
6 in
Closure Method
Padlockable Hasp and Staple
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALN4202006
Zoro #
G7339415
UPC #
786725373581
Country of Origin
United States
Dimensions
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp and Staple
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Application
This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or co
Series
ALN4
Enclosure Cover Type
Hinged
Material of Enclosure
Aluminum
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Solid
Enclosure Material
Aluminum
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Hinged
Cover Style
Solid
Description
This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. Suitable for use in petro-chemical plants, sewage plants, marine environments,and similar installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.