Padlockable Hasp Electrical Enclosures, 15.60 in H, 11.82 in D, 14 in W, 1, 12, 3R, 4X, 6P

  • Mfr # HW-J161412XD

  • Zoro # G6637401


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
14 in
Nominal Height
15.60 in
Nominal Depth
11.82 in
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-J161412XD
Zoro #
G6637401
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
14 in
Nominal Height
15.60 in
Nominal Depth
11.82 in
Usable Opening Depth
11.88 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
Closure Method
Padlockable Hasp
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Matte
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Opaque
Series
J-SSH
Includes
Accessory Hardware Bag
Standards
cULus, UL Listed
Gasket
Foam
Features
External Mounting Flange, Light Weight Watertight
Interior Panel
52XC59, 52XC60 or 52XC61
Compatible Panel Model Number
HW-MP1614A, HW-MP1614CS, HW-MP1614FG, HW-MP1614SS
Gasket Material
Polyurethane
Environment - MERCH
Submersible
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Matte, Color Gray, Depth 11.82 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 15.6 in, Includes Accessory Hardware Bag, Interior Panel 52XC59, 52XC60 or 52XC61, Wall Mounting, Series J-SSH, Standards cULus, UL Listed, Usable Opening Depth 11.88 in, Width 13.56 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.