
Padlockable Hasp Electrical Enclosures, 18 in H, 6 in D, 12 in W, 3R, Carbon Steel
Mfr # RSC121806G
Zoro # G6994857
product price:Â $84.25
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
18 in
Nominal Depth
6 in
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC121806G
Zoro #
G6994857
UPC #
786725402663
Country of Origin
United States
Dimensions
Nominal Width
12 in
Nominal Height
18 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Features
Standards
UL, CSA
Weight
15.67 lb.
Application
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Capacity
1296 cu.in
Description
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.