Zoro Homepage

Padlockable Hasp Electrical Enclosures, 18 in H, 6 in D, 15 in W

  • Mfr # RSC151806NK

  • Zoro # G6994875


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
15 in
Nominal Height
18 in
Nominal Depth
6 in
Closure Method
Padlockable Hasp
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC151806NK
Zoro #
G6994875
UPC #
786725865321
Country of Origin
United States

Dimensions

Nominal Width
15 in
Nominal Height
18 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
Closure Method
Padlockable Hasp
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Material of Enclosure
Carbon Steel
Standards
UL, CSA
Features
Bodies and doors fabricated from 16 gauge carbon steel; Drop shiled top and smooth seamless sides and front; A slip-on reversible cover is securely fastened with screws located along botoom edge; No gasketing is required; Hasp for padlocking or meter seal is provided
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
NEMA 3R
Solid / Clear Cover
Solid
Application
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Weight
17.5 lb.
Capacity
1620 cu.in
NEMA Enclosure Rating
NEMA 3R
Cover Closure Type
Screw On
Enclosure Material
Carbon Steel
Cover Style
Solid

Description

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products