Padlockable Hasp Electrical Enclosures, 18 in H, 6 in D, 18 in W, 3RX, 304 Stainless Steel
- Mfr # RSC181806NKSS
- Zoro # G7000630
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
6 in
NEMA Enclosure Rating
3RX
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC181806NKSS
- Zoro #
- G7000630
- UPC #
- 786725887934
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 3RX
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- Padlockable Hasp
- Cover Closure Type
- Screw On
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- cULus
- Features
- Body and cover are fabricated from 304 stainless steel; A slip-on reversible cover is securely fastened with screws located along the bottom edge; Mounting holes are located on the back on the enclosure
- Series
- RSC-NKSS
- Weight
- 22 lb.
- Capacity
- 1944 cu.in
Dimensions
- Nominal Width
- 18 in
- Nominal Height
- 18 in
- Nominal Depth
- 6 in
Description
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water. Can also be used in corrosive environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.