Padlockable Hasp Electrical Enclosures, 24 in H, 16 in D, 24 in W
- Mfr # RSC242416G
- Zoro # G6994400
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC242416G
- Zoro #
- G6994400
- UPC #
- 786725846078
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 3R
- Enclosure Material
- Carbon Steel
- Closure Method
- Padlockable Hasp
- Cover Closure Type
- Screw On
- Knockouts
- Yes
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Galvanized
- Mounting
- Wall
- Cover Style
- Solid
- Enclosure NEMA Rating
- NEMA 3R
- Standards
- UL, CSA
- Material of Enclosure
- Carbon Steel
- Features
- Bodies and doors fabricated from 14 gauge pre-galvanized steel; Drip shield top and smooth seamless sides and front; A slip-on reversible cover is securely fastened with screws located along bottom edge; No gasketing is required; Hasp for padlocking or meter seal is provided
- Enclosure Cover Type
- Screw On
- Solid / Clear Cover
- Solid
- Application
- Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
- Weight
- 67 lb.
- Capacity
- 9216 cu.in
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 24 in
- Nominal Depth
- 16 in
Description
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.