Zoro Homepage

Padlockable Hasp Electrical Enclosures, 24 in H, 6 in D, 18 in W

  • Mfr # RSC182406G

  • Zoro # G7000317


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
18 in
Nominal Height
24 in
Nominal Depth
6 in
Closure Method
Padlockable Hasp
Knockouts
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC182406G
Zoro #
G7000317
UPC #
786725846009
Country of Origin
United States

Dimensions

Nominal Width
18 in
Nominal Height
24 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
Closure Method
Padlockable Hasp
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Galvanized
Mounting
Wall
Features
Bodies and doors fabricated from 16 gauge type 304 stainless steel; Continuously welded seams ground smooth, less knockouts or holes; Sealed with poured-in-place polyurenthane gasket; External mounting plates, top and bottom of enclosure; Stainless steel screws and clamps on four sides of cover assure watertight seal; Grounding provisions provided; Optional panels and terminak kits must be ordered separately
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 3R
Enclosure Cover Type
Screw On
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Application
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Weight
31 lb.
Capacity
2592 cu.in
Cover Style
Solid
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Carbon Steel

Description

Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products