
Padlockable Hasp Electrical Enclosures, 24 in H, 8 in D, 18 in W
Mfr # RSC182408G
Zoro # G6999145
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
24 in
Nominal Depth
8 in
Closure Method
Padlockable Hasp
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC182408G
Zoro #
G6999145
UPC #
786725846016
Country of Origin
United States
Dimensions
Nominal Width
18 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Galvanized
Mounting
Wall
Features
Bodies and doors fabricated from 14 gauge pre-galvanized steel; Drip shield top and smooth seamless sides and front; A slip-on reversible cover is securely fastened with screws located along bottom edge; No gasketing is required; Hasp for padlocking or meter seal is provided
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
NEMA 3R
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Standards
UL, CSA
Application
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Weight
38 lb.
Capacity
3456 cu.in
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 3R
Cover Style
Solid
Enclosure Material
Carbon Steel
Description
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.