
Padlockable Hasp Electrical Enclosures, 24 in H, 8 in D, 24 in W, 3RX, 304 Stainless Steel
Mfr # RSC242408NKSS
Zoro # G6995006
product price:Â $1,217.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
3RX
Enclosure Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSC242408NKSS
Zoro #
G6995006
UPC #
786725887996
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3RX
Enclosure Material
304 Stainless Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Mounting
Wall
Cover Style
Solid
Standards
cULus
Series
RSC-NKSS
Features
Body and cover are fabricated from 304 stainless steel; A slip-on reversible cover is securely fastened with screws located along the bottom edge; Mounting holes are located on the back on the enclosure
Weight
46 lb.
Capacity
4608 cu.in
Description
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water. Can also be used in corrosive environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.