
Padlockable Hasp Electrical Enclosures, 30 in H, 12 in D, 30 in W
Mfr # RSC303012NKSS
Zoro # G6993868
product price: $2,623.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
12 in
Closure Method
Padlockable Hasp
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC303012NKSS
Zoro #
G6993868
UPC #
786725888047
Country of Origin
United States
Dimensions
Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp
Knockouts
No
Metallic / Non-Metallic
Metallic
Mounting
Wall
Series
RSC-NKSS
Standards
cULus
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 3R
Material of Enclosure
304 Stainless Steel
Features
Body and cover are fabricated from 304 stainless steel; A slip-on reversible cover is securely fastened with screws located along the bottom edge; Mounting holes are located on the back on the enclosure
Weight
105 lb.
Capacity
10800 cu.in
NEMA Enclosure Rating
NEMA 3R
Cover Style
Solid
Enclosure Material
304 Stainless Steel
Cover Closure Type
Screw On
Description
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water. Can also be used in corrosive environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.