Padlockable Hasp Electrical Enclosures, 36 in H, 12 in D, 36 in W, 3R, Carbon Steel

  • Mfr # RSC363612G

  • Zoro # G2227408


product price:  $712.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC363612G
Zoro #
G2227408
UPC #
786725846146
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Galvanized
Mounting
Surface
Cover Style
Solid
Standards
UL, CSA
Features
Bodies and doors fabricated from 12 gauge pre-galvanized steel; Drip shield top and smooth seamless sides and front; A slip-on reversible cover is securely fastened with screws located along bottom edge; No gasketing required; Hasp for padlocking or meter seal is provided
Enclosure Cover Features
1/4 Turn Latch
Application
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.

Description

Enclosure Cover Features 1/4 Turn Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.