Padlockable Hasp Electrical Enclosures, 6 in H, 6 in D, 6 in W, 3R, Steel

  • Mfr # RSC060606GNK

  • Zoro # G4335581


product price: $40.29
/ea

Key Features

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
6 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC060606GNK
Zoro #
G4335581
UPC #
786725865857
Country of Origin
Mexico

Dimensions

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
6 in
Usable Opening Depth
5.88 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, UL Listed
Includes
Screws
Series
RSC-G
Enclosure Cover Features
Padlockable Handle
Metal Gauge
16 ga
Features
Bodies and doors fabricated from 16 gauge pre-galvanized steel; Drip shield top and smooth seamless sides and front; A slip-on reversible cover is securely fastened with screws located along bottom edge; No gasketing is required; Hasp for padlocking or meter seal is provided
Capacity
216 cu.in
Weight
10.8 lb.
Application
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Weather Resistant

Description

Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 6 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 5.88 in, Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.