Zoro Homepage

Padlockable Hasp Electrical Enclosures, 62 in H, 62 in D, 48 in W

  • Mfr # N4D624810

  • Zoro # G6997404


product price: $3,877.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
48 in
Nominal Height
62 in
Nominal Depth
62 in
Closure Method
Padlockable Hasp
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4D624810
Zoro #
G6997404
UPC #
786725374069
Country of Origin
United States

Dimensions

Nominal Width
48 in
Nominal Height
62 in
Nominal Depth
62 in

Details

Item
Electrical Enclosures
Closure Method
Padlockable Hasp
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Standards
UL, CSA
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4
Application
Designed to house electrical and electronic controls, components, and instruments in wet non-corrosive environments. Typical applications for these enclosures include dairies, breweries, and other food processing activities that may require hose down. Enc
Weight
357 lb.
Capacity
184512 cu.in
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Cover Closure Type
Hinged

Description

Designed to house electrical, and electronic controls, components, and instruments in wet non-corrosive environments.Typicial applications for these enclosures include dairies, breweries, and other food processing activies that may require hose down. Enclosures are also suitable for outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.