
Padlockable Hasp Electrical Enclosures, 72 in H, 72 in D, 31 in W
Mfr # N4S723124FS
Zoro # G6997054
product price: $3,347.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Nominal Width
31 in
Nominal Height
72 in
Nominal Depth
72 in
Closure Method
Padlockable Hasp
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N4S723124FS
Zoro #
G6997054
UPC #
786725373956
Country of Origin
United States
Dimensions
Nominal Width
31 in
Nominal Height
72 in
Nominal Depth
72 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Weight
347 lb.
Application
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
Capacity
160704 cu.in
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Cover Style
Solid
Description
Designed to house electrical, and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.