Zoro Homepage

Padlockable Hasp Electrical Enclosures, 74 in H, 74 in D, 72 in W

  • Mfr # N4D747212

  • Zoro # G6992066


product price: $6,135.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
72 in
Nominal Height
74 in
Nominal Depth
74 in
Closure Method
Padlockable Hasp
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4D747212
Zoro #
G6992066
UPC #
786725375165
Country of Origin
United States

Dimensions

Nominal Width
72 in
Nominal Height
74 in
Nominal Depth
74 in

Details

Item
Electrical Enclosures
Closure Method
Padlockable Hasp
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Enclosure NEMA Rating
NEMA 4
Standards
UL, CSA
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Weight
626 lb.
Application
Designed to house electrical and electronic controls, components, and instruments in wet non-corrosive environments. Typical applications for these enclosures include dairies, breweries, and other food processing activities that may require hose down. Enc
Capacity
394272 cu.in
Cover Closure Type
Hinged
Cover Style
Solid
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 4

Description

Designed to house electrical, and electronic controls, components, and instruments in wet non-corrosive environments.Typicial applications for these enclosures include dairies, breweries, and other food processing activies that may require hose down. Enclosures are also suitable for outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.