Zoro Homepage

Padlockable Hasp Electrical Enclosures, 74 in H, 74 in D, 72 in W

  • Mfr # N4D747224

  • Zoro # G6992020


product price: $6,581.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
72 in
Nominal Height
74 in
Nominal Depth
74 in
Closure Method
Padlockable Hasp
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4D747224
Zoro #
G6992020
UPC #
786725375189
Country of Origin
United States

Dimensions

Nominal Width
72 in
Nominal Height
74 in
Nominal Depth
74 in

Details

Item
Electrical Enclosures
Closure Method
Padlockable Hasp
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 4
Standards
UL, CSA
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Application
Designed to house electrical and electronic controls, components, and instruments in wet non-corrosive environments. Typical applications for these enclosures include dairies, breweries, and other food processing activities that may require hose down. Enc
Weight
805 lb.
Capacity
394272 cu.in
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Enclosure Material
Carbon Steel
Cover Style
Solid

Description

Designed to house electrical, and electronic controls, components, and instruments in wet non-corrosive environments.Typicial applications for these enclosures include dairies, breweries, and other food processing activies that may require hose down. Enclosures are also suitable for outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products