Padlockable Hasp Electrical Enclosures, 8 in H, 8 in D, 8 in W, NEMA 3R, Carbon Steel

  • Mfr # RSC080808NK

  • Zoro # G6993265


product price:  $39.55
/ea

Key Features

Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC080808NK
Zoro #
G6993265
UPC #
786725880065
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Carbon Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
RSC
Standards
cULus
Features
Body and cover are fabricated from carbon steel; Slip-on reversible cover is securely fastened with screws located along the bottom edge; No gasketing is required; Hasp for padlocking or meter seal is provided
Weight
4 lb.
Capacity
512 cu.in

Description

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.