Padlockable Hasp Electrical Enclosures, 9.73 in H, 7.84 in D, 8 in W, 12, 4X, Fiberglass
- Mfr # HW-J10088XD
- Zoro # G7111021
product price:Â
$
200.99
/ea
Key Features
Nominal Width
8 in
Nominal Height
9.73 in
Nominal Depth
7.84 in
NEMA Enclosure Rating
12, 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW-J10088XD
- Zoro #
- G7111021
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12, 4X
- Enclosure Material
- Fiberglass
- Closure Method
- Padlock Hasp
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Gray
- Finish
- Matte
- Mounting
- Wall
- Cover Style
- Solid
- Series
- J-SSH
- Includes
- Accessory Hardware Bag
- Features
- External Mounting Flange, Light Weight Watertight
- Interior Panel
- 52XC50, 52XC51 or 52XC52
- Enclosure Cover Features
- Opaque
- Standards
- CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
- Gasket
- Foam
- Gasket Material
- Foam
- Includes Knockouts
- Knockouts Not Included
- Environment - MERCH
- Washdown and Corrosion Resistant
- Product Type
- Enclosure
- Wire Color
- Gray
Dimensions
- Nominal Width
- 8 in
- Nominal Height
- 9.73 in
- Nominal Depth
- 7.84 in
- Usable Opening Depth
- 7.88 in
- Overall Depth
- 7.84 in
- Overall Width
- 7.73 in
- Overall Height
- 9.73 in
Description
Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Matte, Color Gray, Depth 7.84 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 9.73 in, Includes Accessory Hardware Bag, Interior Panel 52XC50, 52XC51 or 52XC52, Wall Mounting, Series J-SSH, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.