Padlockable Hasp with Clamps Electrical Enclosures, 10 in H, 23 in D, 17 in W
- Mfr # SSN4201608A
- Zoro # G6995584
product price:Â
$
1,663.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
17 in
Nominal Height
10 in
Nominal Depth
23 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSN4201608A
- Zoro #
- G6995584
- UPC #
- 786725701100
- Country of Origin
- United States
Dimensions
- Nominal Width
- 17 in
- Nominal Height
- 10 in
- Nominal Depth
- 23 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 316 Stainless Steel
- Closure Method
- Padlockable Hasp with Clamps
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Finish
- Smooth Grained
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- UL, CSA
- Series
- SSN4-A
- Enclosure NEMA Rating
- NEMA 4X
- Material of Enclosure
- 316 Stainless Steel
- Solid / Clear Cover
- Solid
- Weight
- 34 lb.
- Application
- Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
- Capacity
- 3910 cu.in
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.