Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlockable Hasp with Clamps Electrical Enclosures, 14 in H, 53 in D, 39 in W

  • Mfr # SSN4483612

  • Zoro # G6991856


product price: $3,611.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
39 in
Nominal Height
14 in
Nominal Depth
53 in
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4483612
Zoro #
G6991856
UPC #
786725376551
Country of Origin
United States

Dimensions

Nominal Width
39 in
Nominal Height
14 in
Nominal Depth
53 in

Details

Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Solid
Standards
UL, CSA
Material of Enclosure
304 Stainless Steel
Series
SSN4
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Weight
162 lb.
Capacity
28938 cu.in
Cover Style
Solid
Enclosure Material
304 Stainless Steel

Description

Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products