
Padlockable Hasp with Clamps Electrical Enclosures, 16 in H, 77 in D, 68 in W
Mfr # SSN4D746012
Zoro # G6998847
product price: $13,474.99
/eaKey Features
Nominal Width
68 in
Nominal Height
16 in
Nominal Depth
77 in
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSN4D746012
Zoro #
G6998847
UPC #
786725860869
Country of Origin
United States
Dimensions
Nominal Width
68 in
Nominal Height
16 in
Nominal Depth
77 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Material of Enclosure
304 Stainless Steel
Standards
UL, CSA
Series
SSN4D
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Weight
505 lb.
Application
This two door enclosure provides industry leading protection for systems incorporating large compnents or complex mounting configurations in highly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical
Capacity
83776 cu.in
Enclosure Material
304 Stainless Steel
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Hinged
Cover Style
Solid
Description
This two door enclosure provides industry leading protection for systems incorporating large components or complex mounting configurations inhighly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water tratment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.