
Padlockable Hasp with Clamps Electrical Enclosures, 18 in H, 62 in D, 39 in W
Mfr # SSN4603616
Zoro # G6994245
product price:Â $4,810.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Nominal Width
39 in
Nominal Height
18 in
Nominal Depth
62 in
Closure Method
Padlockable Hasp with Clamps
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSN4603616
Zoro #
G6994245
UPC #
786725848386
Country of Origin
United States
Dimensions
Nominal Width
39 in
Nominal Height
18 in
Nominal Depth
62 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Standards
UL, CSA
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Series
SSN4
Material of Enclosure
304 Stainless Steel
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Weight
210 lb.
Capacity
43524 cu.in
Enclosure Material
304 Stainless Steel
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.