
Padlockable Hasp with Clamps Electrical Enclosures, 24 in H, 24 in D, 24 in W
Mfr # N4242406
Zoro # G6994120
product price:Â $777.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
24 in
Closure Method
Padlockable Hasp with Clamps
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4242406
Zoro #
G6994120
UPC #
786725370306
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Standards
UL, CSA
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Weight
46 lb.
Application
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dus
Capacity
13824 cu.in
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Enclosure Material
Carbon Steel
Cover Style
Solid
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt,oil, and those directed water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.