Padlockable Hasp with Clamps Electrical Enclosures, 24 in H, 8 in D, 20 in W, 12, 13, 3R, 4, 4X

  • Mfr # SSN4242008

  • Zoro # G2562025


product price:  $1,648.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSN4242008
Zoro #
G2562025
UPC #
786725375745
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
Usable Opening Depth
3.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
Padlockable Hasp with Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Metal Gauge
14 ga
Interior Panel
6XC19
Features
External Mounting Feet
Gasket
Seamless Polyurethane Poured in Place
Series
SSN4
IP Rating
IP66
Enclosure Cover Features
Padlockable
Standards
CSA Certified, cULus, IEC, UL Listed
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Compatible Panel Model Number
NP2420, NP2420G, NP2420SS
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Polyurethane Poured in Place

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Smooth Grained, Color Silver, Depth 8 in, Enclosure Cover Features Padlockable, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 6XC19, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series SSN4, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.