
Padlockable Hasp with Clamps Electrical Enclosures, 32 in H, 32 in D, 39 in W
Mfr # N4S723124FSSSA
Zoro # G6999206
product price:Â $11,975.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
39 in
Nominal Height
32 in
Nominal Depth
32 in
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N4S723124FSSSA
Zoro #
G6999206
UPC #
786725845255
Country of Origin
United States
Dimensions
Nominal Width
39 in
Nominal Height
32 in
Nominal Depth
32 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Freestanding
Material of Enclosure
316 Stainless Steel
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Standards
UL, CSA
Series
N4S-FSSSA
Enclosure NEMA Rating
NEMA 4
Application
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
Weight
347 lb.
Capacity
39936 cu.in
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Enclosure Material
316 Stainless Steel
Description
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.