
Padlockable Hasp with Clamps Electrical Enclosures, 60 in H, 60 in D, 36 in W
Mfr # N4603616
Zoro # G6995487
product price: $1,984.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
60 in
Closure Method
Padlockable Hasp with Clamps
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4603616
Zoro #
G6995487
UPC #
786725373505
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
60 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Standards
UL, CSA
Material of Enclosure
Carbon Steel
Weight
199 lb.
Application
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dus
Capacity
129600 cu.in
Cover Style
Solid
Cover Closure Type
Hinged
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 4
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt,oil, and those directed water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.