Padlockable Hasp with Clamps Electrical Enclosures, 62 in H, 12 in D, 60 in W, 4X, Stainless Steel
- Mfr # SSN4D626012
- Zoro # G6998156
product price:Â
$
12,082.99
/ea
Key Features
Nominal Width
60 in
Nominal Height
62 in
Nominal Depth
12 in
NEMA Enclosure Rating
4X
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSN4D626012
- Zoro #
- G6998156
- UPC #
- 786725375226
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4X
- Enclosure Material
- Stainless Steel
- Closure Method
- Padlockable Hasp with Clamps
- Cover Closure Type
- Clamps
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Finish
- Smooth Grained
- Mounting
- Floor
- Cover Style
- Solid
- Standards
- UL, CSA
- Series
- SSN4D
- Application
- This two door enclosure provides industry leading protection for systems incorporating large compnents or complex mounting configurations in highly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical
- Weight
- 505 lb.
- Capacity
- 44640 cu.in
Dimensions
- Nominal Width
- 60 in
- Nominal Height
- 62 in
- Nominal Depth
- 12 in
Description
This two door enclosure provides industry leading protection for systems incorporating large components or complex mounting configurations inhighly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water tratment facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.