Padlockable Hasp with Clamps Electrical Enclosures, 74 in H, 12 in D, 72 in W

  • Mfr # SSN4D747212

  • Zoro # G6993186


product price:  $14,385.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
72 in
Nominal Height
74 in
Nominal Depth
12 in
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4D747212
Zoro #
G6993186
UPC #
786725375240
Country of Origin
United States

Dimensions

Nominal Width
72 in
Nominal Height
74 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Standards
UL, CSA
Material of Enclosure
304 Stainless Steel
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Series
SSN4D
Solid / Clear Cover
Solid
Application
This two door enclosure provides industry leading protection for systems incorporating large compnents or complex mounting configurations in highly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical
Weight
608 lb.
Capacity
63936 cu.in
Enclosure Material
304 Stainless Steel
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X

Description

This two door enclosure provides industry leading protection for systems incorporating large components or complex mounting configurations inhighly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water tratment facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.