Padlockable Hasp with Clamps Electrical Enclosures, 74 in H, 24 in D, 72 in W, 4X, Stainless Steel

  • Mfr # SSN4D747224

  • Zoro # G6998007


product price:  $18,337.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
72 in
Nominal Height
74 in
Nominal Depth
24 in
NEMA Enclosure Rating
4X
Enclosure Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSN4D747224
Zoro #
G6998007
UPC #
786725375264
Country of Origin
United States

Dimensions

Nominal Width
72 in
Nominal Height
74 in
Nominal Depth
24 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
Stainless Steel
Closure Method
Padlockable Hasp with Clamps
Cover Closure Type
Clamps
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Cover Style
Solid
Series
SSN4D
Standards
UL, CSA
Application
This two door enclosure provides industry leading protection for systems incorporating large compnents or complex mounting configurations in highly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical
Weight
685 lb.
Capacity
127872 cu.in

Description

This two door enclosure provides industry leading protection for systems incorporating large components or complex mounting configurations inhighly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water tratment facilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.