Padlockable Hasp with Clamps Electrical Enclosures, 8 in H, 23 in D, 23 in W, 4X

  • Mfr # SSN4202006A

  • Zoro # G0832968


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
23 in
Nominal Height
8 in
Nominal Depth
23 in
NEMA Enclosure Rating
4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4202006A
Zoro #
G0832968
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
23 in
Nominal Height
8 in
Nominal Depth
23 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
316 Stainless Steel
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Standards
cULus
Series
SSN4-A
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.

Description

Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.