
Padlockable Latch Electrical Enclosures, 16 in H, 6 in D, 12 in W, 3R, Carbon Steel
Mfr # LOH161206
Zoro # G7340666
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LOH161206
Zoro #
G7340666
UPC #
786725407453
Country of Origin
United States
Dimensions
Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Closure Method
Padlockable Latch
Cover Closure Type
Lift Off Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Application
Designed for use as wiring boxes and junction boxes. Provides protection in;outdoor installations against rain, sleet, and snow, or indoors against dripping water.
Features
Certified Listed
UL Listed;CSA Listed
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.