Zoro Homepage

Panel, 5 in H x 5 in W, 304 Stainless Steel

  • Mfr # HW-MP606SS

  • Zoro # G6997447


product price: $21.95
/ea

Key Features

Item - Electrical Enclosure
Door Enclosure
Dimension
5 in H x 5 in W
Height
5 in
Width
5 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-MP606SS
Zoro #
G6997447
UPC #
786725856565
Country of Origin
United States

Dimensions

Dimension
5 in H x 5 in W
Height
5 in
Width
5 in
Actual Width
4.88 in
Actual Height
4.88 in

Details

Item - Electrical Enclosure
Door Enclosure
Item
Panel
Material
304 Stainless Steel
Color
Stainless Steel
Series
Premier,Classic,JIC
Standards
cULus
Weight
0.08 lb.
UL Listed
Yes

Description

Stainless Steel back panel for the Classic, Premier, and JIC line of enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.