Zoro Homepage

Panels, Carbon Steel, Electrical Box Type

  • Mfr # NP3636CG

  • Zoro # G0832557


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Nominal Length
34 in
Box Type
Electrical
Width
35-1/4 in
Length
34.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3636CG
Zoro #
G0832557
UPC #
786725867981
Country of Origin
United States

Dimensions

Nominal Length
34 in
Width
35-1/4 in
Length
34.2 in
Actual Height
34.2 in
Height
34 in

Details

Item
Panels
Material
Carbon Steel
Box Type
Electrical
Accessory Type
Wiegmann Panels
Shape
Rectangle
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Application
For use with Ultimate N412C Series enclosures.
Finish
Conductive (No Paint)
Features
Optional "G" panels have a conductive finish (no paint). Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.

Description

Wiegmann Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.