Zoro Homepage

Pedestal Column, 14 Gangs, Steel

  • Mfr # WA66PBCOL

  • Zoro # G1256491


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Application
Passageway of Wiring Through the Column
Finish
ANSI 61 Gray Polyester Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA66PBCOL
Zoro #
G1256491
UPC #
786725437450
Country of Origin
United States

Dimensions

Length
6 in
Height
41.00"
Width
6 in
Overall Length
6 in
Overall Height
41 in
Material Thickness
14 ga
Overall Width
6 in

Details

Item
Pedestal Column
Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Application
Passageway of Wiring Through the Column
Finish
ANSI 61 Gray Polyester Powder
Sub-Category
Mounting Accessories
Includes
Access Plate, Gaskets, Screws And Box Connective Fittings
Gauge
14
For Use With
Consoles, Push Button Enclosures and Boxes

Description

Pedestal Column, Material Steel, Finish Polyester Powder Coated, For Use With Consoles, Push Button Enclosures and Boxes, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application Passageway of Wiring Through the Column, Height 41 in, Length 6 in, Width 6 in, Includes Access Plate, Box Connective Fittings, Gasket, Screws, Gasket -, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.