Straight Pedestal Column, Column Accessory, Carbon Steel

  • Mfr # WA66CCOL
  • Zoro # G1610481
product price: 
$
462.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Gray
Application
Passageway of Wiring Through the Column
Finish
Polyester Powder Coated
Sub-Category
Mounting Accessories
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WA66CCOL
Zoro #
G1610481
UPC #
786725437405
Country of Origin
Mexico
Item
Straight Pedestal Column
Material
Carbon Steel
Color
Gray
Application
Passageway of Wiring Through the Column
Finish
Polyester Powder Coated
Sub-Category
Mounting Accessories
For Use With
Consoles, Push Button Enclosures and Boxes
Includes
Access Plate, Box Connective Fittings, Gasket, Screws
Accessory Type
Straight Pedestal Column
Shell Material
Carbon Steel
Wire Color
Gray
Traction Material
Carbon Steel

Dimensions

Height
35.00"
Width
6 in
Length
6 in
Overall Length
6 in
Overall Height
35 in
Overall Width
6 in
Wire Rope Length
6 in

Description

Straight Pedestal Column, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Consoles, Push Button Enclosures and Boxes, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application Passageway of Wiring Through the Column, Height 35 in, Length 6 in, Width 6 in, Includes Access Plate, Box Connective Fittings, Gasket, Screws, Gasket -

Ratings & reviews