Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERF PANEL LRG N1C/RHC 21X18.5 CS-WH

  • Mfr # N1P2024PP

  • Zoro # G7339616


product price: $47.25
/ea

Key Features

Height
1 in
Width
23.25 in
Series
N1P
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1P2024PP
Zoro #
G7339616
UPC #
786725866151
Country of Origin
United States

Dimensions

Height
1 in
Width
23.25 in

Details

Item
Panelboard
Series
N1P
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Carbon Steel
Color
White
Material of Construction
Non-Flanged
Features
White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
Application
Used for mounting lightweight control components.
Construction
Non-Flanged

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.