Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERF PANEL LRG N1C/RHC 26X18.5 CS-WH

  • Mfr # N1P2030PP

  • Zoro # G7335790


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
23.25 in
Series
N1P
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1P2030PP
Zoro #
G7335790
UPC #
786725866168
Country of Origin
United States

Dimensions

Height
1 in
Width
23.25 in

Details

Item
Back Panel
Series
N1P
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Carbon Steel
Color
White
Material of Construction
Flanged
Mounting Style
Mounting Holes
Features
White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
Application
Used for mounting lightweight control components.
Construction
Flanged
Finish
Smooth Hybrid Paint

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.