
PERF PANEL (ULTIMATE) 14.2X10.2 CS-WHT
Mfr # NP1612CPP
Zoro # G7000107
product price: $36.85
/eaKey Features
Material
Carbon Steel
Height
14 in
Application
For use with Ultimate N412CPP Series enclosures.
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Finish
Smooth Hybrid Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP1612CPP
Zoro #
G7000107
UPC #
786725873098
Country of Origin
United States
Dimensions
Height
14 in
Width
10.200 in
Each - Width
10.200 in
Actual Width
10.2 in
Actual Height
14.2 in
Details
Material
Carbon Steel
Application
For use with Ultimate N412CPP Series enclosures.
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Finish
Smooth Hybrid Paint
Color
White
Series
NP
Mounting Type
Mounting Holes
Special Features
Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Finish Type
Smooth Hybrid Paint
Construction
Non-Flanged
Mounting
Mounting Holes
Shape
Rectangle
Type
Back Panel
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.