Zoro Homepage

PERF PANEL (ULTIMATE) 14.2X14.2 CS-WHT

  • Mfr # NP1616CPP

  • Zoro # G7000999


product price: $44.25
/ea

Key Features

Material
Carbon Steel
Height
14 in
Application
For use with Ultimate N412CPP Series enclosures.
Finish
Smooth Hybrid Paint
Width
14.200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1616CPP
Zoro #
G7000999
UPC #
786725873104
Country of Origin
United States

Dimensions

Height
14 in
Width
14.200 in
Each - Width
14.200 in
Actual Height
14.2 in
Actual Width
14.2 in

Details

Material
Carbon Steel
Application
For use with Ultimate N412CPP Series enclosures.
Finish
Smooth Hybrid Paint
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Color
White
Special Features
Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Mounting Type
Mounting Holes
Construction
Non-Flanged
Series
NP
Finish Type
Smooth Hybrid Paint
Shape
Rectangle
Mounting
Mounting Holes
Type
Back Panel

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.