Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERF PANEL (ULTIMATE) 18.2X14.2 CS-WHT

  • Mfr # NP2016CPP

  • Zoro # G7000877


product price: $53.85
/ea

Key Features

Material
Carbon Steel
Height
18 in
Color
White
Application
For use with Ultimate N412CPP Series enclosures.
Width
14.200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2016CPP
Zoro #
G7000877
UPC #
786725873111
Country of Origin
United States

Dimensions

Height
18 in
Width
14.200 in
Actual Width
14.2 in
Each - Width
14.200 in
Actual Height
18.2 in

Details

Material
Carbon Steel
Color
White
Application
For use with Ultimate N412CPP Series enclosures.
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Finish
Smooth Hybrid Paint
Type
Back Panel
Shape
Rectangle
Series
NP
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Finish Type
Smooth Hybrid Paint
Special Features
Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Construction
Non-Flanged

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.