Zoro Homepage

PERF PANEL (ULTIMATE) 22.2X22.2 CS-WHT

  • Mfr # NP2424CPP

  • Zoro # G6994540


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
22 in
Width
22.200 in
Finish
Smooth Hybrid Paint
Application
For use with Ultimate N412CPP Series enclosures.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2424CPP
Zoro #
G6994540
UPC #
786725873159
Country of Origin
United States

Dimensions

Height
22 in
Width
22.200 in
Each - Width
22.200 in
Actual Width
22.2 in
Actual Height
22.2 in

Details

Material
Carbon Steel
Finish
Smooth Hybrid Paint
Application
For use with Ultimate N412CPP Series enclosures.
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Color
White
Mounting Type
Mounting Holes
Special Features
Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Series
NP
Finish Type
Smooth Hybrid Paint
Shape
Rectangle
Construction
Flanged
Mounting
Mounting Holes
Type
Back Panel

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.