
PERF PANEL (ULTIMATE) 28.2X18.2 CS-WHT
Mfr # NP3020CPP
Zoro # G6997858
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Height
28 in
Width
18.200 in
Color
White
Finish
Smooth Hybrid Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP3020CPP
Zoro #
G6997858
UPC #
786725873166
Country of Origin
United States
Dimensions
Height
28 in
Width
18.200 in
Actual Height
28.2 in
Each - Width
18.200 in
Actual Width
18.2 in
Details
Material
Carbon Steel
Color
White
Finish
Smooth Hybrid Paint
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Application
For use with Ultimate N412CPP Series enclosures.
Special Features
Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Finish Type
Smooth Hybrid Paint
Construction
Flanged
Mounting
Mounting Holes
Shape
Rectangle
Type
Back Panel
Mounting Type
Mounting Holes
Series
NP
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.