Zoro Homepage

PERF PANEL (ULTIMATE) 28.2X22.2 CS-WHT

  • Mfr # NP3024CPP

  • Zoro # G6994534


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
28 in
Finish
Smooth Hybrid Paint
Width
22.200 in
Application
For use with Ultimate N412CPP Series enclosures.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3024CPP
Zoro #
G6994534
UPC #
786725873173
Country of Origin
United States

Dimensions

Height
28 in
Width
22.200 in
Actual Height
28.2 in
Actual Width
22.2 in
Each - Width
22.200 in

Details

Material
Carbon Steel
Finish
Smooth Hybrid Paint
Application
For use with Ultimate N412CPP Series enclosures.
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Color
White
Special Features
Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Shape
Rectangle
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Construction
Flanged
Series
NP
Finish Type
Smooth Hybrid Paint
Type
Back Panel

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.