
PERF PANEL (ULTIMATE) 38.2X22.2 CS-WHT
Mfr # NP4024CPP
Zoro # G6992425
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Height
38 in
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Width
22.200 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP4024CPP
Zoro #
G6992425
UPC #
786725873234
Country of Origin
United States
Dimensions
Height
38 in
Width
22.200 in
Actual Height
38.2 in
Actual Width
22.2 in
Each - Width
22.200 in
Details
Material
Carbon Steel
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Color
White
Application
For use with Ultimate N412CPP Series enclosures.
Finish
Smooth Hybrid Paint
Mounting Type
Mounting Holes
Special Features
Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Mounting
Mounting Holes
Construction
Flanged
Type
Back Panel
Shape
Rectangle
Series
NP
Finish Type
Smooth Hybrid Paint
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.