Zoro Homepage

PERF PANEL (ULTIMATE) 40.2X34.2 CS-WHT

  • Mfr # NP4236CPP

  • Zoro # G6996747


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
40 in
Finish
Smooth Hybrid Paint
Color
White
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4236CPP
Zoro #
G6996747
UPC #
786725873241
Country of Origin
United States

Dimensions

Height
40 in
Width
34.200 in
Actual Height
40.2 in
Actual Width
34.2 in
Each - Width
34.200 in

Details

Material
Carbon Steel
Finish
Smooth Hybrid Paint
Color
White
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Application
For use with Ultimate N412CPP Series enclosures.
Mounting
Mounting Holes
Shape
Rectangle
Special Features
Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Type
Back Panel
Series
NP
Construction
Flanged
Finish Type
Smooth Hybrid Paint
Mounting Type
Mounting Holes

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.