Zoro Homepage

PERF PANEL (ULTIMATE) 46.2X22.2 CS-WHT

  • Mfr # NP4824CPP

  • Zoro # G6998068


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
46 in
Width
22.200 in
Color
White
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4824CPP
Zoro #
G6998068
UPC #
786725873258
Country of Origin
United States

Dimensions

Height
46 in
Width
22.200 in
Actual Width
22.2 in
Actual Height
46.2 in
Each - Width
22.200 in

Details

Material
Carbon Steel
Color
White
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Finish
Smooth Hybrid Paint
Application
For use with Ultimate N412CPP Series enclosures.
Type
Back Panel
Special Features
Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Mounting Type
Mounting Holes
Finish Type
Smooth Hybrid Paint
Construction
Flanged
Shape
Rectangle
Mounting
Mounting Holes
Series
NP

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.