Zoro Homepage

PERF PANEL (ULTIMATE) 58.2X34.2 CS-WHT

  • Mfr # NP6036CPP

  • Zoro # G7000484


product price: $342.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Height
58 in
Width
34.200 in
Finish
Smooth Hybrid Paint
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP6036CPP
Zoro #
G7000484
UPC #
786725873272
Country of Origin
United States

Dimensions

Height
58 in
Width
34.200 in
Actual Width
34.2 in
Each - Width
34.200 in
Actual Height
58.2 in

Details

Material
Carbon Steel
Finish
Smooth Hybrid Paint
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Color
White
Application
For use with Ultimate N412CPP Series enclosures.
Construction
Flanged
Series
NP
Mounting
Mounting Holes
Special Features
Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Shape
Rectangle
Type
Back Panel
Mounting Type
Mounting Holes
Finish Type
Smooth Hybrid Paint

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.