Zoro Homepage

PERF PANEL(JIC B SERIES) 10.8X8.8 CS-WHT

  • Mfr # P1210PP

  • Zoro # G6998129


product price: $24.19
/ea

Key Features

Material
Carbon Steel
Height
11 in
Color
White
Finish
Smooth Hybrid Paint
Width
8.880 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1210PP
Zoro #
G6998129
UPC #
786725873357
Country of Origin
United States

Dimensions

Height
11 in
Width
8.880 in
Each - Width
8.880 in
Actual Width
8.88 in
Actual Height
10.88 in

Details

Material
Carbon Steel
Color
White
Finish
Smooth Hybrid Paint
Application
For use with JIC enclosures.
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Series
P
Type
Back Panel
Mounting Type
Mounting Holes
Special Features
Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Construction
Non-Flanged
Shape
Rectangle
Finish Type
Smooth Hybrid Paint
Mounting
Mounting Holes

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.