Zoro Homepage

PERF PANEL(JIC B SERIES) 14.8X8.8 CS-WHT

  • Mfr # P1610PP

  • Zoro # G6993658


product price: $30.85
/ea

Key Features

Material
Carbon Steel
Height
15 in
Application
For use with JIC enclosures.
Width
8.880 in
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1610PP
Zoro #
G6993658
UPC #
786725873395
Country of Origin
United States

Dimensions

Height
15 in
Width
8.880 in
Actual Height
14.88 in
Actual Width
8.88 in
Each - Width
8.880 in

Details

Material
Carbon Steel
Application
For use with JIC enclosures.
Features
Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Finish
Smooth Hybrid Paint
Color
White
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Construction
Non-Flanged
Special Features
Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Shape
Rectangle
Finish Type
Smooth Hybrid Paint
Series
P
Type
Back Panel

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.